Hand Shower Holder in Polished Chrome
Hand Shower Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Perfect way to store towels and accessories for easy access
- Designed for hassle-free installation
- Complete the look of your bath with accessories in the Iso Collection
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-12/25
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 1-22/25
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508254141
- WaterSense Labeled:
- No
- Width:
- 5-3/5