Hand Shower Holder in Polished Nickel
Hand Shower Holder in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Metal construction
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 5-15/16
- IAPMO Listed:
- No
- Length:
- 4
- MA Approved:
- Yes
- Material:
- Metal, Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508146354
- WaterSense Labeled:
- No
- Width:
- 2-3/4