This product requires certification to purchase.

Hand Shower Holder in Wrought Iron

Moen

Hand Shower Holder in Wrought Iron

  • Fast #
  • Part #M114348WR
  • Item #1809542
  • Manufacturer Part #114348WR
5 out of 5 Customer Rating
Brand image
Moen

Hand Shower Holder in Wrought Iron

  • Fast #
  • Part #M114348WR
  • Item #1809542
  • Manufacturer Part #114348WR
5 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1260
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Wrought Iron
Diameter:
2-3/8
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Moen
Fits Model:
Waterhill® S516
GSA Approved:
No
Height:
4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4
Material:
Metal
NSF Certified:
No
UL Listed:
No
UPC:
026508118122
WaterSense Labeled:
No
Width:
2-3/8