Handle Adapter Kit for TS32104 and TS2913 Tub and Shower Faucets
Handle Adapter Kit for TS32104 and TS2913 Tub and Shower Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- TS32104 and TS2913 Tub and Shower Faucets
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508292679
- WaterSense Labeled:
- No