Handle Adapter
Handle Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508292464
- WaterSense Labeled:
- No