Handle Cap Hot & Cold Wrought Iron
Handle Cap Hot & Cold Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 11040-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508117200