Handle Cap Kit in Polished Chrome
Handle Cap Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508158357
- Width:
- 5-1/10