Metal Handle Cap Kit in Brushed Nickel
Metal Handle Cap Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- Brand Model Compatibility:
- Weymouth™ S22105, UTS32205BN
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Cap Kit
- GSA Approved:
- No
- Material:
- Metal
- Origin:
- Global
- UPC:
- 026508256954