This product requires certification to purchase.

Handle Extension Kit in Matte Black

Moen

Handle Extension Kit in Matte Black

  • Fast #
  • Part #M200755BL
  • Item #9198603
  • Manufacturer Part #200755BL
3.3 out of 5 Customer Rating
Brand image
Moen

Handle Extension Kit in Matte Black

  • Fast #
  • Part #M200755BL
  • Item #9198603
  • Manufacturer Part #200755BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
GLYDE™ UT2842EPBL, UT2843EPBL
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle Extension Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
026508331262
WaterSense Labeled:
No