HANDLE HUB KIT
HANDLE HUB KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-7/10 in
- GSA Approved:
- No
- Height:
- 2-33/50 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508261507
- Width:
- 2-17/20 in