Handle HUB W Spread Lavatory
Handle HUB W Spread Lavatory
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Widespread Lavatory
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Height:
- 4-1/4 in
- Length:
- 2-813/1000 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508146705
- Width:
- 2-3/8 in