Handle in Polished Chrome
Commercial Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Metering
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 2-17/20
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 026508207642
- Width:
- 1-9/10