Handle Kit CLSS
Handle Kit CLSS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic Stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Origin:
- Global
- UPC:
- 026508205112