This product requires certification to purchase.

Handle Kit in Brushed Nickel

Moen

Handle Kit in Brushed Nickel

  • Fast #
  • Part #M131109BN
  • Item #3159469
  • Manufacturer Part #131109BN
4.4 out of 5 Customer Rating
Brand image
Moen

Handle Kit in Brushed Nickel

  • Fast #
  • Part #M131109BN
  • Item #3159469
  • Manufacturer Part #131109BN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle Kit
GSA Approved:
No
Origin:
Domestic
UPC:
026508165676