Handle Kit in Chrome
Handle Kit in Chrome
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Replacement handle kit
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S6700
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- UPC:
- 026508204528