Handle Kit in Chrome
Handle Kit in Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Adler™ 82663
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508272756
- WaterSense Labeled:
- No