Handle Kit in Matte Black
Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish is the perfect complement to modern spaces
Specifications
- Brand Model Compatibility:
- Genta™ LX 6702
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Origin:
- Global
- UPC:
- 026508304105