This product requires certification to purchase.

Handle Kit in Polished Chrome

Moen

Handle Kit in Polished Chrome

  • Fast #
  • Part #M128868
  • Item #2846302
  • Manufacturer Part #128868
4.2 out of 5 Customer Rating
Brand image
Moen

Handle Kit in Polished Chrome

  • Fast #
  • Part #M128868
  • Item #2846302
  • Manufacturer Part #128868
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle Kit
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
BAA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UPC
026508153567