Handle Kit in Polished Chrome
Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Joystick
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Spout Height:
- 2 in
- Spout Reach:
- 5-1/2 in
- UPC:
- 026508035870
- WaterSense Labeled:
- No