This product requires certification to purchase.

Handle Kit

Moen

Handle Kit

  • Fast #
  • Part #M143002
  • Item #3780343
  • Manufacturer Part #143002
4.5 out of 5 Customer Rating
Brand image
Moen

Handle Kit

  • Fast #
  • Part #M143002
  • Item #3780343
  • Manufacturer Part #143002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Cartridge Type:
Quarter Turn
Faucet Part Type:
Handle Kit
GSA Approved:
No
Height:
3/4
Origin:
Domestic
UPC:
026508188798
Width:
1-1/4