Handle Kit
Handle Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 42 Pallet: 1764-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One year limited warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508097205