Handle Knob for Moen 4601,4621 and 4621P (After 10-10) Bathroom Faucet
Handle Knob for Moen 4601,4621 and 4621P (After 10-10) Bathroom Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 4601,4621 and 4621P (After 10-10) Bathroom Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508213834
- Width:
- 5 in