Handle Screw Kit for 8360 3-Function Transfer Valve in Brushed Nickel
Handle Screw Kit for 8360 3-Function Transfer Valve in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 8360 Three-Function Transfer Valve
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Screw
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 29/100
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Spout Height:
- 8
- UPC:
- 026508244821
- Width:
- 4-3/4