This product requires certification to purchase.

Handle Service Kit in Polished Chrome

Moen

Handle Service Kit in Polished Chrome

  • Fast #
  • Part #M139885
  • Item #3579610
  • Manufacturer Part #139885
4.8 out of 5 Customer Rating
Brand image
Moen

Handle Service Kit in Polished Chrome

  • Fast #
  • Part #M139885
  • Item #3579610
  • Manufacturer Part #139885
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
NSF Certified:
No
Origin:
Domestic
UPC:
026508181447
Width:
3-3/4 in