Hardware Kit for 77200 Under Sink Water Filtration System
Hardware Kit for 77200 Under Sink Water Filtration System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 77200 Under Sink Water Filtration System
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hardware Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508160848