This product requires certification to purchase.

Hardware Kit for ANNEX™ TS3661NH

Moen

Hardware Kit for ANNEX™ TS3661NH

  • Fast #
  • Part #M182627
  • Item #9432058
  • Manufacturer Part #182627
4.8 out of 5 Customer Rating
Brand image
Moen

Hardware Kit for ANNEX™ TS3661NH

  • Fast #
  • Part #M182627
  • Item #9432058
  • Manufacturer Part #182627
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
ANNEX™ TS3661NH
Faucet Part Type:
Hardware Kit
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
026508265116
WaterSense Labeled:
No