Hardware Kit for ANNEX™ TS3661NH
Hardware Kit for ANNEX™ TS3661NH
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ANNEX™ TS3661NH
- Faucet Part Type:
- Hardware Kit
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508268759
- WaterSense Labeled:
- No