Hardware Kit in Chrome
Hardware Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- Model® 82403
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hardware Kit
- UPC:
- 026508209196