Hardware Kit in Polished Chrome
Hardware Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hardware Kit
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508057902