HARDWARE KIT
HARDWARE KIT
Package Quantity Info:
Each: 1 Case: 20 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 year limited warranty
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 3-13/25
- GSA Approved:
- No
- Height:
- 12/25
- Type:
- Hardware Kit
- UPC:
- 026508276044
- Width:
- 2-7/25