4-Hole High Arc Pull-Down Kitchen Faucet with Single Lever Handle in Spot Resist Stainless Steel
Haysfield™ 4-Hole High Arc Pull-Down Kitchen Faucet with Single Lever Handle in Spot Resist Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 40-
Pick Up Not AvailableNot available in NM
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NM
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Haysfield™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless Steel
- Faucet Height:
- 0
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-1/4
- Spout Reach:
- 8-13/16
- Spout Type:
- High Arc, Pull Down
- UPC:
- 026508234648