This product requires certification to purchase.

Handle Cap Kit in Matte Black

Moen

Weymouth Handle Cap Kit in Matte Black

  • Fast #
  • Part #M221672BL
  • Item #7928299
  • Manufacturer Part #221672BL
4.3 out of 5 Customer Rating
Brand image
Moen

Weymouth Handle Cap Kit in Matte Black

  • Fast #
  • Part #M221672BL
  • Item #7928299
  • Manufacturer Part #221672BL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matte Black finish is the perfect complement to modern spaces
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Weymouth™ Posi-Temp® TS3210, TS32102, TS32104, Weymouth™ TS42106BL, TS42112BL
Collection:
Weymouth
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle Cap Kit
GSA Approved:
No
Height:
3 in
Origin:
Domestic
UPC:
026508301166
Width:
5-1/2 in