Handle Cap Kit in Matte Black
Weymouth Handle Cap Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish is the perfect complement to modern spaces
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Weymouth™ Posi-Temp® TS3210, TS32100BL, TS32102, TS32104
- Collection:
- Weymouth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Cap Kit
- GSA Approved:
- No
- Height:
- 2
- Origin:
- Domestic
- UPC:
- 026508301173