This product requires certification to purchase.

HDL DOME GLAC

Moen

HDL DOME GLAC

  • Fast #
  • Part #M93990W
  • Item #689793
  • Manufacturer Part #93990W
3.1 out of 5 Customer Rating
Brand image
Moen

HDL DOME GLAC

  • Fast #
  • Part #M93990W
  • Item #689793
  • Manufacturer Part #93990W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • 5 year limited warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Glacier
Height:
3
Type:
M93990W
UPC:
026508052617
Width:
2