4-1/2 in. Brass Handle Kit in Brushed Nickel
4-1/2 in. Brass Handle Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Hot or cold
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508152607
- Width:
- 3-3/4