This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Moen

Hensley™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MMY3522BN
  • Item #7609348
  • Manufacturer Part #MY3522BN
4.4 out of 5 Customer Rating
Brand image
Moen

Hensley™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MMY3522BN
  • Item #7609348
  • Manufacturer Part #MY3522BN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 210
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Press & mark stamp
  • Requires Certification

Specifications

Collection:
Hensley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Length:
24
Material:
Zinc Alloy
Mount Type:
Wall
Number of Bars:
2
Projection:
5-1/4
UPC:
034584027801