This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Mediterranean Bronze

Moen

Hensley™ Single Handle Centerset Bathroom Sink Faucet in Mediterranean Bronze

  • Fast #
  • Part #MWS84414MBRB
  • Item #7298546
  • Manufacturer Part #WS84414MBRB
5 out of 5 Customer Rating
Brand image
Moen

Hensley™ Single Handle Centerset Bathroom Sink Faucet in Mediterranean Bronze

  • Fast #
  • Part #MWS84414MBRB
  • Item #7298546
  • Manufacturer Part #WS84414MBRB
5 out of 5 Customer Rating

X Points

Color Finish Name: Mediterranean Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255 Duralast
Collection:
Hensley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
7-1/2
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
4-3/16
Spout Reach:
4-5/8
Spout Type:
High Arc
Trim Only:
No
UPC:
026508263808
WaterSense Labeled:
Yes
Width:
2-1/16