This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

Moen

Hensley™ Single Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #MWS84414MSRN
  • Item #7058428
  • Manufacturer Part #WS84414MSRN
4.1 out of 5 Customer Rating
Brand image
Moen

Hensley™ Single Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #MWS84414MSRN
  • Item #7058428
  • Manufacturer Part #WS84414MSRN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Hensley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Spout Height:
4-3/16 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
026508263815
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6 in