This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

Moen

Hensley™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MMY3508BN
  • Item #7609390
  • Manufacturer Part #MY3508BN
4.1 out of 5 Customer Rating
Brand image
Moen

Hensley™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MMY3508BN
  • Item #7609390
  • Manufacturer Part #MY3508BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Pivoting paper holder
  • Limited lifetime warranty
  • Press & mark stamp
  • Requires Certification

Specifications

Application:
Residential
Collection:
Hensley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-11/32 in
UPC:
034584025630