Wall Toilet Tissue Holder in Matte Black
Hensley Wall Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
- Pivoting paper holder
- Limited lifetime warranty
- Matte black finish is the perfect complement to modern spaces
- Press & mark stamp
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- Collection:
- Hensley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 3-17/50 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Height:
- 2 in
- Faucet Material:
- Zinc
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 2 in
- Insulated:
- No
- Length:
- 7-1/2 in
- Lights Included:
- No
- Maximum Temperature:
- 160
- Mount Type:
- Wall
- Origin:
- Global
- Overall Depth:
- 3-17/50 in
- Overall Height:
- 2 in
- Overall Length:
- 7-1/2 in
- Overall Width:
- 7-1/2 in
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Pop-Up Drain
- Roll Capacity:
- One Roll
- Style:
- Transitional
- WIFI Enabled:
- No