Hilliard Tub and Shower Trim Package with 1.75 GPM Multi Function Shower Head
Hilliard Hilliard Tub and Shower Trim Package with 1.75 GPM Multi Function Shower Head
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Collection:
- Hilliard
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- UPC:
- 026508276228
- WaterSense Labeled:
- Yes