This product requires certification to purchase.

Round Towel Ring in Brushed Nickel

Moen

Hilliard™ Round Towel Ring in Brushed Nickel

  • Fast #
  • Part #MMY2786BN
  • Item #8154427
  • Manufacturer Part #MY2786BN
4.8 out of 5 Customer Rating
Brand image
Moen

Hilliard™ Round Towel Ring in Brushed Nickel

  • Fast #
  • Part #MMY2786BN
  • Item #8154427
  • Manufacturer Part #MY2786BN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 6-Inch reach
  • 1.93-Inch height to aerator
  • 4.188-Inch overall height
  • 1 year limited warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Hilliard™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Metal
Mount Type:
Wall
Projection:
2-3/4 in
Shape:
Round
UPC:
034584028259
Width:
6-3/8 in