Wall Toilet Tissue Holder in Brushed Nickel
Hilliard™ Wall Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- The innovative, spring-free design makes changing the roll quick and easy
- Washable ink stamp marks your wall and shows you exactly where to drill
- Simply drill 5/16" holes into the washable ink dots to attach the anchors and brackets to the wall, then mount the accessory
- Coordinates with Moen bathroom faucets and accessories
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- CARB OTC LEED Compliant:
- No
- Collection:
- Hilliard™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- UPC:
- 034584028136
- Width:
- 7-1/4