This product requires certification to purchase.

1-1/2 in. x 32 in. marble grab bar

Moen

Home Care 1-1/2 in. x 32 in. marble grab bar

  • Fast #
  • Part #MR8932BL
  • Item #10261382
  • Manufacturer Part #R8932BL
5 out of 5 Customer Rating
Brand image
Moen

Home Care 1-1/2 in. x 32 in. marble grab bar

  • Fast #
  • Part #MR8932BL
  • Item #10261382
  • Manufacturer Part #R8932BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The SecureMount™ design allows for secure and lasting installation into any stud at any angle
  • Matte black finish is the perfect complement to modern spaces
  • Corrosion-resistant
  • Stainless steel construction for added durability
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
3-7/40 in
Depth
3 in
Diameter
1-1/2 in
Gauge (metal)
20 ga
Height
3-7/40 in
Length
35-1/4 in
Projection
3 in
Weight Capacity
500 lb
Included Components
Hardware Included
No
Characteristics & Features
Collection
Home Care
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304 SS
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Type
MR8932BL
UPC
034584038753