11-3/4 in. Grab Bar in White
Home Care® 11-3/4 in. Grab Bar in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Built-in support handles
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 250 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1
- Height:
- 9
- IAPMO Listed:
- No
- Installation Type:
- Tub Mount
- Length:
- 11-3/4
- Material:
- Aluminum
- Mount Type:
- Surface
- UPC:
- 034584179647
- Weight Capacity:
- 250
- Width:
- 23-1/4