This product requires certification to purchase.

16 in. Concealed Screw Grab Bar in Matte Black

Moen

Home Care 16 in. Concealed Screw Grab Bar in Matte Black

  • Fast #
  • Part #MR8716BL
  • Item #10261369
  • Manufacturer Part #R8716BL
4.3 out of 5 Customer Rating
Brand image
Moen

Home Care 16 in. Concealed Screw Grab Bar in Matte Black

  • Fast #
  • Part #MR8716BL
  • Item #10261369
  • Manufacturer Part #R8716BL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The SecureMount™ design allows for secure and lasting installation into any stud at any angle
  • Matte black finish is the perfect complement to modern spaces
  • Corrosion-resistant
  • Stainless steel construction for added durability
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Home Care
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3 in
Diameter:
1-1/4 in
Gauge (metal):
20 ga
Hardware Included:
No
Height:
3-7/50 in
Installation Type:
Wall Mount
Length:
19-1/4 in
Material:
Stainless Steel
Material Type:
304 SS
Mount Type:
Wall
Projection:
3 in
Type:
MR8716BL
UPC:
034584038623
Weight Capacity:
500 lb