24 in. Grab Bar in White
Home Care® 24 in. Grab Bar in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 500 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/4
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 3
- UPC:
- 034584172242
- Weight Capacity:
- 500
- Width:
- 3