24 in. Grab Bar in Satin
Home Care® 24 in. Grab Bar in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Home Care®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/4 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 034584174246
- Weight Capacity:
- 300 lb
- Width:
- 3 in