30 in. Grab Bar in Stainless Steel
Home Care® 30 in. Grab Bar in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Home Care®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-1/4
- Height:
- 3-7/50
- Installation Type:
- Concealed Screw
- Length:
- 30
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- UPC:
- 034584175472
- Width:
- 30