30 in. Grab Bar in White
Home Care® 30 in. Grab Bar in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 300 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/4
- Length:
- 30
- Material:
- Stainless Steel
- UPC:
- 034584016607
- Weight Capacity:
- 300